Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
iMix®-3S+ Silver Series Beverage System w/ 3 Hoppers, IC Display
See all 23 items in product family

iMix®-3S+ Silver Series Beverage System w/ 3 Hoppers, IC Display

Item #: WBB375714

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,647.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
iMIX® Silver Series Iced Coffee System iMIX-3 IC - 38600.0006

  • Capacity: three, 8-pound (3.6 kg) hoppers.
  • Large, lighted front graphics for merchandising.
  • 4.4-gallon (16.7L) hot water tank to meet peak serving times.
  • C up clearance at 7.25" (18.4 cm) to accommodate popular cup sizes [adjustable to 8.12" (20.6 cm)].
  • Variable speed motors allow control of product consistency in mixing chamber (.75 to 6.6 grams of powder per second).
  • Key service components easily accessible through front and top.
  • Easily removable side panels for complete access to service components.
  • High speed, heavy-duty whipper for complete product mixing.
  • Front of machine access to tank drain, dump valves, auger and whipper motors and control board for easy service.
  • Key lock on the door prevents tampering.
  • C ontemporary styling for striking visual statement.
  • Spring-loaded, all metal auger drive system for easy hopper installation.
  • Front of machine set up and calibration.
  • T op hinged, lift door model available.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER38600.0006
    • HEIGHT INCHES32.8
    • WIDTH INCHES12.6
    • DEPTH INCHES24.1
    • VOLTS120
    • AMPS15
    • WATTS1800
    • CAPACITY4.5 gal/hr
    • WEIGHT LBS90
    • APPROVALETL Listed, NSF
    • POWER CORD ATTACHEDYes
    • SPOUT QUANTITY3
    • DISPLAYIced Coffee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed