Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Liquid Coffee Ambient Dispenser, Portion Control - 36500.0001
See all 21 items in product family

Liquid Coffee Ambient Dispenser, Portion Control - 36500.0001

Item #: WBB375742

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,183.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Liquid Coffee Ambient Dispenser LCA-2, PC - 36500.0001

  • Attractive appearance and narrow 12" (30.5 cm) width.
  • Dispense over 125 - 5 oz. (148 ml) cups per hour with a 120 volt, 15 amp electrical connection or over 500 - 5 oz. (148 ml) cups per hour with a 240 volt / 30 amp electrical connection.
  • Uses 1/2 gallon (1.9 litre) and most 1 gallon (3.8 litre) bag-in-box (BIB) containers.
  • Insulated product cabinet assures maximum product life.
  • Refill or rinse LED lights alert the operator for concentrate or cleaning.
  • Global multi-volt design is easily converted to ratings from 100 to 240 volts (50-60 hertz) eliminating the need to inventory multiple electrical configurations.
  • FlavorGard® technology continuously monitors extract-to-water ratio and assures flavor consistency.
  • Easy-to-program one touch portion control model available.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER36500.0001
    • HEIGHT INCHES30
    • WIDTH INCHES12.2
    • DEPTH INCHES24.9
    • VOLTS--
    • AMPS14.2
    • WATTS1700
    • CAPACITY125 cups/hr
    • WEIGHT LBS83
    • CONNECTOR TYPEScholle 1910LX
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed