Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Gourmet Ice® System Ultra-2,SS/White, Flat Lid

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Ultra Gourmet Ice® System Ultra-2,SS/White, Flat Lid

Item #: WBB375775

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,303.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ultra® Gourmet Ice® System ULTRA-2 - 34000.0012

  • Reversing auger design quickens freeze time and reduces air mixing.
  • Very simple to program and run with touchpad display, which also guides cleaning and preventive maintenance.
  • Refrigeration system internally monitored to ensure long lasting performance.
  • Two large 3 gallon (11.4 litre) hoppers for optimum cooling and serving capacity.
  • Full 2-year parts and 1-year labor warranty. 5-year parts and 1-year labor warranty on compressor and 3-year parts and labor warranty on electronics. See the product manual for additional details.
  • Sanitation listed by NSF to Standard 6 and 18 (including dairy & alcohol) and safety listed by ETL to UL Standard (UL 471) and CSA Standard (C22.2 No. 120).
  • International electrical configurations available.
  • Preventive maintenance kit

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER34000.0012
    • HEIGHT INCHES31.9
    • WIDTH INCHES16
    • DEPTH INCHES24.5
    • VOLTS120
    • AMPS12
    • WATTS1440
    • CAPACITY2 Hoppers@3.0 gal each
    • COLOR FINISHStainless, White
    • WEIGHT LBS137
    • APPROVALETL Listed, NSF
    • SPOUT QUANTITY2
    • POWER CORD ATTACHEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed