Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Coffee Concepts BDM-3 - Hot Water Dispenser, 3-Liter, .8 Gal., Stainless Steel, Water Gauge
See all 16 items in product family

Classic Coffee Concepts BDM-3 - Hot Water Dispenser, 3-Liter, .8 Gal., Stainless Steel, Water Gauge

Item #: WBB386005

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 80.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Classic Coffee Concepts Hot Water Dispenser, 3-Liter, Stainless Steel, Water Level Gauge

This 3 Liter airport features a black top lid, stainless steel housing and black low base. The dry-boiling protection system, detachable safety plug, strong air pump and auto dispense lock make this an asset to any break room. UL Listed.

Product Specifications

    • BRANDClassic Coffee Concepts
    • MANUFACTURERS PART NUMBERBDM-3
    • DESCRIPTIONHot Water Dispenser
    • HEIGHT INCHES14-1/2
    • WIDTH INCHES7-1/2
    • DEPTH INCHES11
    • VOLTS120V
    • WATTS700W
    • CAPACITY3L
    • CONSTRUCTIONStainless Steel
    • WEIGHT LBS7-1/2
    • HERTZ60Hz
    • GALLONS COLD3/4
    • LIMITED WARRANTYFree repairs for 1 year.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed