Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Gallon Portion Control Hot Water Dispenser H5E-DV PC - 39100.0001
See all 16 items in product family

5 Gallon Portion Control Hot Water Dispenser H5E-DV PC - 39100.0001

Item #: WBB375826

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 956.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
5 Gallon Portion Control Hot Water Dispenser H5E-DV PC - 39100.0001

  • Locate hot water at preparation site to increase speed, safety and efficiency of kitchen staff.
  • Prepare large amounts of mashed potatoes, gravy, cheese sauce, gelatin, oatmeal, and many more foods.
  • Dispenses hot water in three portion sizes.
  • Precise electronic temperature control (65°F-205°F) (18.3°C-96.1°C) ensures consistent water temperature.
  • H5X dispenses at temperatures up to boiling (212°F) (100°C) for food prep and cleaning.
  • Three programmable volume settings and one push and hold continuous dispense button.
  • Front of machine volume programming.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER39100.0001
    • HEIGHT INCHES28.38
    • WIDTH INCHES7
    • DEPTH INCHES15.5
    • VOLTSDual
    • AMPS15.4
    • WATTS1850
    • WEIGHT LBS35
    • FACTORY TEMPERATURE SETTING90
    • GALLONS COLD8.1
    • GALLONS HOTn/a
    • TANK WATTS1800
    • POWER CORD ATTACHEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!