Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hot Water Dispenser, 2 Gallon

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Hot Water Dispenser, 2 Gallon

Item #: WBB264748

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 667.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Hot Water Dispenser, 2 Gallon

Features
  • Large 2 Gallon Water Tank
  • Instant Automatic Water Refill- Provides an inexhaustible supply of hot water.
  • Instant Hot Water in as Little as 8" of Counter Space.
  • Energy Efficient System- Keeps water temperature constant every time.
  • Fill an 8 Oz. Cup in 6 Seconds.
  • Tomlinson No-Drip faucet
  • Ideal for Large Scale Food Preparation
  • Easy-to-Clean Exterior
  • Removable Drip Tray

Product Specifications

    • BRANDGrindmaster-Cecilware
    • MANUFACTURERS PART NUMBERHWD2
    • HEIGHT INCHES20
    • WIDTH INCHES8
    • DEPTH INCHES15-1/2
    • VOLTS120
    • AMPS15
    • WATTS1.8 kW
    • DISPENSER CAPACITY3 Gallons
    • WATER FILL TYPEPlumbed
    • GALLONS COLD2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!