Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grindmaster HWD5PC - Hot Water Dispenser, 5 Gallon w/Portion Control

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Grindmaster HWD5PC - Hot Water Dispenser, 5 Gallon w/Portion Control

Item #: WBB264795

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $990.00
Product Information
Warranty
Product Q&A
Hot Water Dispensers, 5 Gallon w/Portion Control

Features
  • Large 5 Gallon Water Tank
  • Instant Automatic Water Refill- Provides an inexhaustible supply of hot water.
  • Instant Hot Water in as Little as 8" of Counter Space. Energy Efficient System- Keeps water temperature constant every time.
  • Offers convenient portion control for precise dispensing.
  • Fill an 8 Oz. Cup in 6 Seconds.
  • Tomlinson No-Drip faucet
  • Ideal for Large Scale Food Preparation
  • Easy-to-Clean Exterior
  • Removable Drip Tray

Product Specifications

    • BRANDGrindmaster-Cecilware™
    • MANUFACTURERS PART NUMBERHWD5PC
    • HEIGHT INCHES30
    • WIDTH INCHES9-1/4
    • DEPTH INCHES21-1/4
    • VOLTS120
    • AMPS15
    • WATTS1.8 kW
    • FACTORY TEMPERATURE SETTING--
    • GALLONS COLD5
    • DISPENSER CAPACITY5 Gallons
    • WATER FILL TYPEPlumbed

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.