Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Holding/Hot Water Boilers, 3 Gallon

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Portable Holding/Hot Water Boilers, 3 Gallon

Item #: WBB264890

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 595.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Portable Holding/Hot Water Boilers, 3 Gallon

Portable Holding/Hot Water Boilers Hot coffee or hot water... wherever you need it! Stainless Steel Construction

Product Specifications

    • BRANDGrindmaster-Cecilware
    • MANUFACTURERS PART NUMBERCS113
    • HEIGHT INCHES21-1/2
    • WIDTH INCHES--
    • DEPTH INCHES--
    • VOLTS120
    • AMPS11.6
    • WATTS1.4 kW
    • FACTORY TEMPERATURE SETTING--
    • DISPENSER CAPACITY3 Gallons
    • WATER FILL TYPEPour-over
    • DIAMETER INCHES11
    • GALLONS COLD3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!