Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5-Gallon Round Stainless Steel Tea Dispenser, TD5G
See all 52 items in product family

5-Gallon Round Stainless Steel Tea Dispenser, TD5G

Item #: WBB386036

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
5-Gallon Round Stainless Steel Tea Dispenser, TD5G

This 5 gallon round stainless steel iced tea dispenser keeps its contents cool and fresh until ready to drink.

Product Specifications

    • BRANDClassic Coffee Concepts
    • MANUFACTURERS PART NUMBERTD5G
    • DESCRIPTION5-Gallon Round Stainless Steel Tea Dispenser, TD5G
    • HEIGHT INCHES22.83
    • WIDTH INCHES12.40
    • DEPTH INCHES12.40
    • TYPEDispenser
    • BREWING CAPACITY5 Gal.
    • WEIGHT LBS9.25
    • COFFEE BREWING CAPACITY--
    • TEA BREWING CAPACITY5 Gal.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed