Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iced Tea Brewer - 3 Gal. Ready Light 29" Trunk, 36700.0055
See all 61 items in product family

Iced Tea Brewer - 3 Gal. Ready Light 29" Trunk, 36700.0055

Item #: WBB375891

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $731.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Iced Tea Brewer - 3 Gal. Ready Light 29" Trunk, 36700.0055

  • Brews 16.3 to 26.7 gallons (61.7 to 101.1 litres) per hour from real tea leaves.
  • Brews directly into any style portable server.
  • Meet your volume needs; brew 3 gallons (11.36 litres) of iced tea at a time.
  • Quickbrew (Q) models available for shorter brewing cycles.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • TB3 has adjustable steep time for more control over flavor extraction.
  • International electrical configurations available.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER36700.0055
    • HEIGHT INCHES34 Inches
    • WIDTH INCHES11-3/5
    • DEPTH INCHES22
    • TYPEBrewer
    • VOLTS120
    • AMPS14.4
    • WATTS1730
    • WEIGHT LBS42
    • TEA BREWING CAPACITY3 Gallons
    • COFFEE BREWING CAPACITY3 Gallons
    • TANK WATTS1680
    • APPROVALUL Listed, NSF
    • POWER CORD ATTACHED15 Amp-120V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:27