Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infusion Tea And Coffee Brewer - 25.75" Trunk w/ Overlays
See all 52 items in product family

Infusion Tea And Coffee Brewer - 25.75" Trunk w/ Overlays

Item #: WBB375693

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 851.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Infusion Tea And Coffee Brewer - 25.75" Trunk w/ Overlays

Perfect iced or hot tea or coffee from a brewer less than 12" wide

  • Large tank provides back-to-back brewing capacity and allows 3 or 5 gallon (11.4 to 18.9 litres) tea batches.
  • Dual voltage adaptable. Can operate at 120V/15 amp or 208-240V/20 amp.
  • Two programmable batch switches allow full and half batches of iced tea.
  • Brews into all BUNN iced tea dispensers (except T DS-5),1.9 to 3.8 litre airpots, thermal carafes and can accomodate BUNN ThermoFresh® Servers.
  • BrewWISE® intelligence with pre-infusion and pulse brew for maximum flavor extraction. Digital temperature control and cold brew lockout.
  • Easy Pulse interface allows automatic programming of pulse routine.
  • Energy-saver mode reduces tank temperature during idle periods.
  • Display advertising messages and machine status.
  • Brew counter keeps track of how many batches brewed.
  • Models available with integrated flip tray that converts to three positions: thermal carafe, airpot and tea dispenser.
  • Most models include graphic overlays for customizing user interface.
  • English and Spanish alphanumeric display.

Product Specifications

    • BRANDBUNN
    • MANUFACTURERS PART NUMBER35700.0001
    • HEIGHT INCHES31-1/8 inches
    • WIDTH INCHES11-17/32
    • DEPTH INCHES23-25/32
    • TYPEBrewer
    • COFFEE BREWING CAPACITY5 Gallons
    • TEA BREWING CAPACITY5 Gallons

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed