Drywall Maintenance
Availability
Brand
Length
Height
Capacity
Price
Related Products
Features: Tools complete with Tools@Height attachment Point Diamond-shaped, flat top jaw serrations hold wire firmly and resist nicking material being worked on Diagonal nose configurations & "mini" frame allows access in tight quarters Automatic return feature retracts automatically, speeding up operation use and reducing operator fatigue Heat-treated cutting edge holds it edge for cutting tough (up to 1/16") stainless steel and safety wire One hand operation allows for operator closing and locking with minimum of handle force High carbon alloy steel forging are used for maximum ...
The Gearwrench® TEP sets have been carefully designed to fully equip the student technician with the tools needed to service and repair in the automotive, heavy duty/diesel, machinery, and aviation fields. The tools in each set features innovations in speed, access, and productivity which are the benchmarks of the Gearwrench® brand. The 83090 is an introductory automotive set that features 1/4 in. and 3/8 in. drive sockets in SAE and metric, ratchets, and drive tools. Also included in the set are long pattern combination wrenches in SAE and metric, 6 piece screwdriver set, 3 piece plier ...
The Gearwrench® TEP sets have been carefully designed to fully equip the student technician with the tools needed to service and repair in the automotive, heavy duty/diesel, machinery, and aviation fields. The tools in each set features innovations in speed, access, and productivity which are the benchmarks of the Gearwrench® brand. The 83080 is an aviation introductory set that features 1/4 in. and 3/8 in. drive sockets in SAE sizes, 84 tooth ratchets, a 3/8 in. speeder handle, and drive tools. Also included in the set are long pattern combination wrenches in SAE sizes, 6 piece ...
Features: Suitable for wide variety of electronic applications Soldering iron and accessories Large assortment of hand tools Tool Kit Contents: Utility component storage box Dual Color Lineman's Plier Dual Color Side Cutting Plier Reverse Action Tweezer (Self-Gripping) Dual Color Long Nose Plier Adjustable Wrench - 6" 7-In-1 Crimping Tool Desoldering Pump IC Extractor Desoldering wick(2.0mm)Length(1.5M) Square scraper/Stainless steel brush Slotted shaft/Split 45 lever Tapered reamer/Tapered needle Pen Solder 63% Ceramic soldering iron 110V 3 Prong Holder Double Open End Wrench 6x7mm ...