Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5" Red Plastic Ties, Pkg Qty 10,000
See all 15 items in product family

5" Red Plastic Ties, Pkg Qty 10,000

Item #: WBB508627

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $93.95 ea.
4+ $88.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Standard PLASTIC 3/16" wire twist tie closures for open ended plastic bags. Three colors available: Red, White and Blue. Coated n plastic or paper. 10,000/case packed in bundles of 500.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTION5" Red Plastic Ties
    • LENGTH INCHES5
    • COLOR FINISHRed
    • PACKAGE QUANTITY10000
    • UOMM
    • STATED CUBE0.18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed