Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nylon Pan Liners 12 x 34 1 Mil, Pkg Qty 100
See all 13 items in product family

Nylon Pan Liners 12 x 34 1 Mil, Pkg Qty 100

Item #: WBB508549

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $84.95 ea.
4+ $82.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Elkay Pan Liners® are nylon bag liners for use in oven baking and roasting pans, steam table serving pans and cooking pots. The liner bags are designed to withstand temperatures of +400 degrees Fahrenheit. Using these popular pan liners is the right way to save on labor/clean up of cooking pans in busy kitchens. They also preserve the life of pans by acting as a physical barrier to sticky and baked-on residue and thus avoiding the repetitive scrubbing that reduces the life of the pan. The selling unit and put up is by the 100 item dispenser case.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONNylon Pan Liners
    • WIDTH INCHES34
    • LENGTH INCHES12
    • GAUGE MIL1
    • PACKAGE QUANTITY100
    • UOMM
    • MATERIALPN
    • STATED CUBE0.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!