Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Value Plus Poly Pan Liners 20 x 18 0.48 Mil, Pkg Qty 200
See all 13 items in product family

Value Plus Poly Pan Liners 20 x 18 0.48 Mil, Pkg Qty 200

Item #: WBB508754

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $64.95 ea.
4+ $60.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Value Plus Poly Pan Liners are made from an exclusive PTL material that gives great performance at a fraction of the cost of Nylon pan liners. Use Value Plus Poly Pan Liners to protect oven baking and roasting pans, steam table serving pans and cooking pots and more to make clean up a breeze. Using these popular pan liners is a great way to save on labor/clean up of cooking pans in busy kitchens. They also preserve the life of pans by acting as a physical barrier to sticky and baked-on residue and thus avoiding the repetitive scrubbing that reduces the life of the pan. The liner bags are designed to withstand temperatures from +400 degrees F to -100 degrees F, so they can be used for short term food storage as well. The selling unit and put up is by the 200 item dispenser case.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONValue Plus Poly Pan Liners
    • WIDTH INCHES18
    • LENGTH INCHES20
    • GAUGE MIL0.48
    • PACKAGE QUANTITY200
    • UOMM
    • MATERIALPTL
    • STATED CUBE1.79

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!