Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bottom Gusset Polypropylene Bags 13 x 11 1.4 Mil, Pkg Qty 1,000
See all 28 items in product family

Bottom Gusset Polypropylene Bags 13 x 11 1.4 Mil, Pkg Qty 1,000

Item #: WBB508838

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $77.95 ea.
4+ $75.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Bottom Gusset Polypropylene Bags 13 x 11 1.4 Mil, Pkg Qty 1,000

Specifically suited for the Food Service Industry. Excellent clarity for outstanding product presentation. Vapor and moisure barrier resistant to keep foods fresh. Not recommended for Freezing (see Co-Extruded bags for freezing). Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONBottom Gusset Polypropylene Bag
    • WIDTH INCHES11
    • LENGTH INCHES13
    • GAUGE MIL1.4
    • BOTTOM GUSSETT INCHES4
    • PACKAGE QUANTITY1000
    • UOMM
    • MATERIALPP
    • STATED CUBE0.82

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!