Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reclosable 'Zip'  "Fresh To Go" Printed 4 Colors  Ldpe 8 x 10 1.5 Mil, Pkg Qty 1,000
See all 16 items in product family

Reclosable 'Zip' "Fresh To Go" Printed 4 Colors Ldpe 8 x 10 1.5 Mil, Pkg Qty 1,000

Item #: WBB508601

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-3 $80.95 ea.
4+ $75.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Reclosable 'Zip' "Fresh To Go" Printed 4 Colors Ldpe 8 x 10 1.5 Mil, Pkg Qty 1,000

These Deli Bags are designed to allow you to work quickly and efficiently. Open with one hand, use the other hand to insert your deli item. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONReclosable Zip
    • WIDTH INCHES10
    • LENGTH INCHES8
    • GAUGE MIL1.5
    • PACKAGE QUANTITY1000
    • UOMM
    • MATERIALLDPE
    • STATED CUBE0.64

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!