Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saddle Pack Printed Portion Control Bags  - All Days (7 Colors) 7 x 6.5 0.5 Mil, Pkg Qty 2,000
See all 16 items in product family

Saddle Pack Printed Portion Control Bags - All Days (7 Colors) 7 x 6.5 0.5 Mil, Pkg Qty 2,000

Item #: WBB508736

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($67.90)

Qty Price
1-3 $33.95 ea.
4+ $31.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Saddle Pack Printed Portion Control Bags - All Days (7 Colors) 7 x 6.5 0.5 Mil, Pkg Qty 2,000

Portion Control Bags provide an economical, easy to use system for controlling food portions for restaurants, commercial kitchens and institutional food preparers. Portion Control Bags come on a saddlepack for easy-fill use on a saddle-pack stand. "Flip-top" closure keeps food fresh. Meets USDA requirements. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONSaddle Pack Printed Portion Control Bags
    • WIDTH INCHES6.5
    • LENGTH INCHES7
    • GAUGE MIL0.5
    • PACKAGE QUANTITY2000
    • UOMCS
    • MATERIALHDPE
    • LIP SIZE INCHES1.75" flip fold
    • STATED CUBE0.32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!