Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slide Seal "Fresh to Go" Bag on Saddle Pack - 10" x 8" - 1.5 Mil Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Slide Seal "Fresh to Go" Bag on Saddle Pack - 10" x 8" - 1.5 Mil Pkg Qty 1000

Item #: WBB1308018

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
Slide Seal "Fresh to Go" Bag on Saddle Pack - 10" x 8" - 1.5 Mil Pkg Qty 1000

Let your customers know that you care by providing Elkay Slide Seal Saddle Pack deli bags, which offer the ultimate in convenience. The easy to use slide seal closure helps keep their food fresh and secure. The bags are made from sturdy Low Density material and are packaged in bundles of 50 bags each. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONSlide Seal "Fresh to Go" Saddle Pack
    • MANUFACTURERS PART NUMBERFSL10815P
    • WIDTH INCHES10
    • LENGTH INCHES8
    • THICKNESS MIL1.5
    • COLOR FINISHClear
    • PACKAGE QUANTITY1,000
    • CONSTRUCTIONLDPE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!