Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plain White (No Print) Take-Out Bag With Bell-Top Carry Handle 20 x 24 1.25 Mil, Pkg Qty 250
See all 14 items in product family

Plain White (No Print) Take-Out Bag With Bell-Top Carry Handle 20 x 24 1.25 Mil, Pkg Qty 250

Item #: WBB508573

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $55.95 ea.
4+ $53.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Plain White (No Print) Take-Out Bag With Bell-Top Carry Handle 20 x 24 1.25 Mil

Take-Out Bags are made of high density polyethylene for support and long lasting durability. Easy to open and handy die cut handle allows easy carrying. Extra wide gusset bottoms allow bags to stand on surface for quick and easy loading of take out orders. Lightweight, easy to open and carry. Package quantity is 250. Color isWhite. Measures 20" L x 24" W. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONWhite Take-Out Bag with Bell-Top Handle
    • WIDTH INCHES24
    • LENGTH INCHES20
    • GAUGE MIL1.25
    • COLOR FINISHWhite
    • BOTTOM GUSSETT INCHES11
    • PACKAGE QUANTITY250
    • UOMCS
    • MATERIALHDPE
    • STATED CUBE0.38

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!