Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low Density Silverware Bags - Flat Packed With Flip-Top Closure 10 x 3.25 1 Mil, Pkg Qty 2,000
See all 7 items in product family

Low Density Silverware Bags - Flat Packed With Flip-Top Closure 10 x 3.25 1 Mil, Pkg Qty 2,000

Item #: WBB508914

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($49.00)

Price: $24.50
Product Information
Customer Review
Product Q&A
Accessories
Low Density Silverware Bags - Flat Packed With Flip-Top Closure 10 x 3.25 1 Mil, Pkg Qty 2,000

Silverware bags in Low Density and High Density for use in Bakery, Deli, Restaurants, Institutional kitchens and anywhere sandwiches are made and packaged. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONLow Density Silverware Bags - with Flip-top Closure
    • WIDTH INCHES3-1/4
    • LENGTH INCHES10
    • GAUGE MIL1
    • PACKAGE QUANTITY2000
    • UOMM
    • MATERIALLDOE
    • STATED CUBE0.14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!