Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Co-Extruded Vacuum Pouch 10 x 8 3 Mil, Pkg Qty 1,000
See all 24 items in product family

Co-Extruded Vacuum Pouch 10 x 8 3 Mil, Pkg Qty 1,000

Item #: WBB508657

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $76.95 ea.
4+ $74.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Co-Extruded Vacuum Pouches are made from a cost-effective film that meets FDA and USDA requirements for use with food products. The three-mil thick, seven-layer mixture of polyethylene and nylon resins provides excellent performance, and its ability to stretch allows the material to conform to unique product shapes. Co-Extruded Vacuum pouches have high impact resistance and a low oxygen transfer rate that makes the material popular with food processors packaging meat, fish, nuts, dried fruit, jerky, and snack products.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONCo-Extruded Vacuum Pouch
    • WIDTH INCHES8
    • LENGTH INCHES10
    • GAUGE MIL3
    • PACKAGE QUANTITY1000
    • UOMM
    • MATERIALLDPE/NYLON
    • STATED CUBE0.59

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are the measurements from edge to edge or are they the interior measurements?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result