Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supermarket Trays 11-1/4" x 9-1/4" White - 250 Pack

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Supermarket Trays 11-1/4" x 9-1/4" White - 250 Pack

Item #: WBB1601367

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $59.95 ea.
2+ $56.95 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Supermarket Trays 11-1/4" x 9-1/4" White - 250 Pack

Durable, sturdy foam trays help keep food items fresh while displaying them in an appealing way. Food Container Type: Carryout; Material: Foam; Color: White; Depth: 11 1/4 in.

Product Specifications

    • BRANDGenpak®
    • WIDTH INCHES11-1/4
    • LENGTH INCHES9-1/4
    • COLOR FINISHWhite
    • PACKAGE QUANTITY250
    • CONSTRUCTIONFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed