Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-40-4168 10" 80 Carbide Teeth Non-Ferrous Circular Saw Blade
See all 32 items in product family

Milwaukee® 48-40-4168 10" 80 Carbide Teeth Non-Ferrous Circular Saw Blade

Item #: WBB445796

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.50 Save up to 33%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
Milwaukee Circular Saw Blade 10 In 80 Carbide Teeth (1 Per Pack) 48-40-4168

Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C3 grade micro ground carbide keeps the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. Specially engineered heat vents and expansions slots prevent blade distortion and increase blade life. All these features add up to a good quality blade that contractors can depend on, time and time again.

  • 10 in. diameter, 80 carbide teeth
  • 5/8 in. arbor
  • Regular kerf
  • Non-ferrous metal cutting blade

Product Specifications

    • BRANDMilwaukee®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!