

 |
Browse Saws & Blades (2,189 Items) |
|
 |
Silky Gomtaro Hand Saw, 300MM,Large Teeth |
| |
|
 |
|
 |
|
 |
|
|
|
Silky Gomtaro Hand Saw, 300MM,Large Teeth
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB766286
|
|
|
|
Price: $65.95
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Silky Gomtaro Hand Saw, 300MM,Large Teeth
Beautifully balanced straight pruning saw with an 11-4/5-inch, ultra-strong, mono-constructed blade. Features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology The Teeth of the Future! The precision-ground, razor-sharp teeth with four cutting angles provide fast, clean and extremely smooth cutting action. Great combination of high performance blade with an integrated non-slip cushioned comfort rubber handle that really sticks in your hands. Durable black polypropylene sheath with belt clip is included. Exceptional design, strength, balance and superior finish quality. Ideal for all pruning tasks. Made in Japan. GOMTARO is available in two teeth sizes/configurations (tpi teeth per inch): 7 tpi Large Teeth and 11 tpi Fine Teeth, and five blade lengths: 7-inch (180 mm), 8-1/3-inch (210 mm), 9-1/2-inch (240 mm), 10-2/3-inch (270 mm) and 11-4/5-inch (300 mm).
Technical Features
- 11-4/5-inch (300 mm) blade length 7 teeth per inch (8 teeth per 30 mm) teeth configuration
- 0.6 pounds (260 grams) operating weight; 0.85 pounds (380 grams) weight with sheath
- Durable black polypropylene sheath with belt clip is included
- Product applications include pruning & trimming, lawn & garden, construction
- Limited lifetime warranty against defects in material and workmanship
|
| Product Specifications |
| BLADE LENGTH MM |
300 |
| LENGTH INCHES |
19.3 |
| TOOTH TYPE |
Large |
| WEIGHT LBS. |
1.85 |
| HEIGHT MM |
40 |
| WIDTH MM |
80 |
| LENGTH MM |
490 |
| TEETH PER INCH |
7 |
| MANUFACTURERS PART NUMBER |
102-30 |
| HEIGHT INCHES |
1.5748 |
| HANDLE COLOR |
Black |
| WIDTH INCHES |
3.1 |
| TEETH PER 30 MM |
8 |
| CONSTRUCTION |
Japanese Steel |
| SHEATH CONSTRUCTION |
Polypropylene |
| BRAND |
Silky |
| BLADE LENGTH INCHES |
11-13/16 |
|
|
|
|
 |
|
|