Hole Saws
Availability
Special Price
Brand
Length
Voltage
Type
Height
Color
Price
Related Products
High Speed Steel TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Plain Teeth with Side Chip Clearance, 6" diameter x 1/8" face width x 1-1/4" hole size 42T. Side chip clearance provides greater chip room, more accurate cuts and improved surface finish
Cat® 200 Trade General Purpose Segmented Diamond Blades have an all new bond formulation designed for extensive use on a wide range of products and offers unrivalled performance in comparison to other entry level products. Good cutting performance and speed of cut. Can be used wet or dry, however life and blade performance will increase with wet cutting and decrease on more abrasive materials. The perfect choice for the enthusiast / occasional user and medium size jobs who want good life and speed of cut. Features: 1.5X Life - 1.5X Speed High Quality Diamond Grit Latest Bond Technology ...
High Speed Steel TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance. HSS TMX Metal Slitting Saw Staggered Teeth with Side Chip Clearance, 4" diameter x 9/64" face width x 1" hole size x 34 Teeth. Side chip clearance provides greater chip room, more accurate cuts and improved surface finish Staggered teeth provide more chip room thus permitting increased speed and feed over plain teeth
Milwaukee DIAMOND MAX™ Diamond Grit Hole Saw 3 PC Set, 49-56-0500 Choose the Milwaukee® Diamond MAX™ Hole Saws for up to 10X longer life when cutting tile, stone and glass. Diamond MAX™ Hole Saws deliver best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved braze provides superior diamond retention when cutting hard, abrasive materials. The Diamond MAX™ Hole Saw has a 1/4" quick change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond ...
Cat® 300 Trade General Purpose Segmented Diamond Blades have an all new bond formulation designed for extensive use on a wide range of products and offers unrivalled performance in comparison to other entry level products. Good cutting performance and speed of cut. Can be used wet or dry, however life and blade performance will increase with wet cutting and decrease on more abrasive materials. The perfect choice for the enthusiast / occasional user and medium size jobs who want good life and speed of cut. Features: 1.5X Life - 1.5X Speed High Quality Diamond Grit Latest Bond Technology ...