Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miramar™ 2 Qt Oval Pan 2-1/2"D
See all 13 items in product family

Miramar™ 2 Qt Oval Pan 2-1/2"D

Item #: WBB214264

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Miramar™ 2 Qt Oval Pan 2-1/2"D

Safe for direct food contact - will not affect color or flavor of foods. 18-8 high-polished stainless steel construction - durable and easy to clean. Create more appealing presentations. Stylish patent-pending embossed pattern on rim adds elegance and style to your buffet presentation. Sized to fit standard well opening or in templates. Dishwasher safe. 2 quart capacity.

Product Specifications

    • BRANDVollrath®
    • PACKAGE QUANTITY1/Case
    • WIDTH INCHES8-7/8
    • DEPTH INCHES2-1/2
    • DESCRIPTIONMiramar® Decorative Pans - Oval & Half Oval Pans

    • LENGTH INCHES13-1/8
    • DIAMETER INCHES13-1/8
    • CONSTRUCTIONStainless Steel
    • CAPACITY QUARTS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed