Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath 8230110 - Miramar™ 3 Qt Oval Pan 4"D
See all 13 items in product family

Vollrath 8230110 - Miramar™ 3 Qt Oval Pan 4"D

Item #: WBB214263

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Miramar™ 3 Qt Oval Pan 4"D

Safe for direct food contact - will not affect color or flavor of foods. 18-8 high-polished stainless steel construction - durable and easy to clean. Create more appealing presentations. Stylish patent-pending embossed pattern on rim adds elegance and style to your buffet presentation. Sized to fit standard well opening or in templates. Dishwasher safe. 3.4 quart capacity.

Product Specifications

    • CAPACITY QUARTS3.4
    • DEPTH INCHES4
    • WIDTH INCHES8-7/8
    • PACKAGE QUANTITY1/Case
    • DESCRIPTIONMiramar® Decorative Pans - Oval & Half Oval Pans

    • BRANDVollrath®
    • DIAMETER INCHES13-1/8
    • CONSTRUCTIONStainless Steel
    • LENGTH INCHES13-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!