Miramar™ Decorative Pan - Full Size 1-1/4"D
See all 26 items in product family

Miramar™ Decorative Pan - Full Size 1-1/4"D

Item #: WBB214061

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 102.95
Product Information
Customer Review
Product Q&A
Accessories
Miramar™ Decorative Pan - Full Size 1-1/4"D

Safe for direct food contact - will not affect color or flavor of foods. 18-8 high-polished stainless steel construction in 1.2mm and 1.5mm thickness - durable and easy to clean. Multiple shapes and capacities for a variety of foods and more appealing presentations. Stylish patent-pending embossed pattern on rim adds elegance and style to your buffet presentation. Sized to fit standard well opening or in templates. Safe for direct food contact - will not affect color or flavor of foods. Dishwasher safe. Case Lot: 1 per case. Material thickness: Suffix "10" denotes 1.5mm and suffix "20" denotes 1.2mm. 2.9 quart capacity.

Product Specifications

    • DEPTH INCHES1-1/4
    • PAN SIZEFull size
    • LENGTH INCHES21-1/2
    • DESCRIPTIONFull-size rectangle 1.25 Inches (3.2 cm) deep, Miramar® Decorative Pans - R
    • CAPACITY QUARTS2.9
    • WIDTH INCHES13-5/16
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • BRANDVollrath®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed