Previous

Item in product family

Next

Item in product family
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
Miramar™ Oyster Single Template - One Casserole and One Half Oval
See all 57 items in product family

Miramar™ Oyster Single Template - One Casserole and One Half Oval

Item #: WBB211934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $84.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Miramar™ Oyster Single Template - One Casserole and One Half Oval

Add style and strength to your buffet presentations. Durable FDA approved thermoset resin construction - ideal for hot or cold applications. Heat resistant to 300°F (148.8°C). Will not warp or fade. Template pattern minimizes appearance of wear. Underside integral rib design for extra strength and securing template in well. Available in Night Sky or Oyster - provides great contrast to the mirror-finished pans and matches a variety of d├ęcor. Special order template colors and cut-outs available on a make-to-order basis - contact your Vollrath® sales representative. Fits in all standard 12" x 20" hot/cold wells, warmers and chafers. Dishwasher safe. Case Lot: 1.

Product Specifications

    • WIDTH INCHES12-3/4
    • DESCRIPTIONOne Casserole and One Half Oval
    • PACKAGE QUANTITY1
    • COLOR FINISHOyster
    • CONSTRUCTIONThermoset Resin
    • BRANDVollrath®
    • LENGTH INCHES21-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed