Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miramar™ Plain Pan - Third-Size 2-1/2"D
See all 26 items in product family

Miramar™ Plain Pan - Third-Size 2-1/2"D

Item #: WBB214202

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Miramar™ Plain Pan - Third-Size 2-1/2"D

A simpler pan for the Miramar templates. Multiple shapes and capacities for a variety of foods and more appealing presentations. Mirror-finished stainless steel construction is durable and easy to clean. Fit in standard well openings. Dishwasher safe. 1.9 quart capacity.

Product Specifications

    • BRANDVollrath®
    • DESCRIPTIONThird-Size - 2.5 Inches (6.4 cm) Deep, Miramar® Plain Pans

    • PACKAGE QUANTITY1
    • LENGTH INCHES13-1/16
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES2-1/2
    • PAN SIZE1/3 size
    • CAPACITY QUARTS1.9
    • WIDTH INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!