Miramar™ Plain SS Single Template - One Oval and Two Half Ovals
See all 34 items in product family

Miramar™ Plain SS Single Template - One Oval and Two Half Ovals

Item #: WBB211878

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $123.95
Product Information
Customer Review
Product Q&A
Accessories
Miramar™ Plain SS Single Template - One Oval and Two Half Ovals

Great templates now available in stainless in either plain finish or satin finish edge. Durable 12 gauge stainless steel material. Easy to clean. Many standard precut styles available for quicker buffet selection. Special cut-outs available on a make-to-order basis - contract your Vollrath® sales representative. Fit standard hot and cold wells - including NSF7. Integral corner desgn on bottom to ensure secure fit in well opening. Case Lot: 1.

Product Specifications

    • CONSTRUCTIONStainless Steel
    • COLOR FINISHPlain Stainless
    • DESCRIPTIONOne Oval and Two 1/2 Ovals
    • LENGTH INCHES21-1/8
    • WIDTH INCHES12-3/4
    • PACKAGE QUANTITY1
    • BRANDVollrath®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!