Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miramar™ Stainless Steel Casserole 2-1/2"D Pan
See all 13 items in product family

Miramar™ Stainless Steel Casserole 2-1/2"D Pan

Item #: WBB214262

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
Miramar™ Stainless Steel Casserole 2-1/2"D Pan

Safe for direct food contact - will not affect color or flavor of foods. 18-8 high-polished stainless steel construction - durable and easy to clean. Create more appealing presentations. Stylish patent-pending embossed pattern on rim adds elegance and style to your buffet presentation. Sized to fit standard well opening or in templates. Dishwasher safe. 2.4 quart capacity.

Product Specifications

    • BRANDVollrath®
    • DIAMETER INCHES12
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONMiramar® Decorative Pans - Casserole Pans

    • PACKAGE QUANTITY1/Case
    • LENGTH INCHES12
    • WIDTH INCHES13
    • DEPTH INCHES2-1/2
    • CAPACITY QUARTS2.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!