Non Refrigerated Cold Pan 2 Pan Drop-In
See all 6 items in product family

Non Refrigerated Cold Pan 2 Pan Drop-In

Item #: WBB210008

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,049.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Non Refrigerated Cold Pan 2 Pan Drop-In

Made in U.S.A. NSF Certified. 18-8 stainless steel construction. 8" (20.3 cm) deep well. Thick polyurethane foam insulation. Full perimeter drip edge contains spills and condensation. 1" (2.5 cm) integrated drain standard. Drain plug included. Cutout dimension has 7/8" (2.2 cm) corner radius. NOTE: Modular drop-in orders cannot be cancelled or returned. 29"L x 26"W Overall.

Product Specifications

    • NUMBER OF WELLS2
    • CONSTRUCTIONStainless steel
    • BRANDVollrath®
    • PACKAGE QUANTITY1
    • LENGTH INCHES29
    • WIDTH INCHES26
    • DEPTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed