Servewell® 4 Well Hot Food Table 120V / 480W Ul
See all 29 items in product family

Servewell® 4 Well Hot Food Table 120V / 480W Ul

Item #: WBB210226

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,815.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Servewell® 4 Well Hot Food Table 120V / 480W Ul

ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. 7-1/2" wide plate shelf. Standard adjustable stationary legs or optional caster set. Standard 10' power cord. Low-water indicator light eliminates guesswork. Thermoset wells cannot pit or rust. Recommended for use with up to 4" (10.2 cm) deep full or fractional size pans. Use standard adaptor plates and insets for serving flexibility. 38099 Optional Caster Set has four 4" (10.2 cm) swivel wheels, two with brakes. 61-1/4"L x 32"W x 34"H Overall.

Product Specifications

    • WIDTH INCHES32
    • LENGTH INCHES61-1/4
    • NUMBER OF WELLS4
    • ELECTRICAL SERVICE20
    • WATTS PER WELL480
    • PACKAGE QUANTITY1
    • BRANDVollrath®
    • HEIGHT INCHES34
    • CONSTRUCTIONStainless steel
    • PLUG5-20P
    • WATTS480
    • AMPS16
    • VOLTS120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed