Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 2004STP - 14.5 Qt. Full Size Steam Table Pan, 22 Ga. 18/8 Stainless Steel - Pkg Qty 6
See all 39 items in product family

Alegacy 2004STP - 14.5 Qt. Full Size Steam Table Pan, 22 Ga. 18/8 Stainless Steel - Pkg Qty 6

Item #: WBB343633

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 12/6 ($288.00)

$24.00 each

Sold in packages of 6

Price: $144.00
Product Information
Customer Review
Product Q&A
Full Size Steam Table Pan, made of 18/8 stainless steel.

Product Specifications

    • LENGTH INCHES20.75
    • DESCRIPTIONFull Size
    • CAPACITY QUARTS14.5
    • MANUFACTURERS PART NUMBER2004STP
    • HEIGHT INCHES4
    • WIDTH INCHES12.75
    • CONSTRUCTIONStainless Steel
    • GAUGE22
    • BRANDAlegacy®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed