1/1 Full Super Pan 3® 200mm, 8" - Black - Pkg Qty 3
See all 56 items in product family

1/1 Full Super Pan 3® 200mm, 8" - Black - Pkg Qty 3

Item #: WBB209492

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.00 each

Sold in packages of 3

Price: $72.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Plastic Pans - Low Temperature - Black. Temperature range is -40°F to 210°F (-40°C to 98.9°C). Polycarbonate construction. Unique patented ramp. Built-in anti-jam stacking lugs. Specially designed reinforced corners. Integral frame enhances food presentation. Plastic pans - available in clear or black. Plastic covers and false bottoms - available in clear only. Ideal for storage and cold applications. Not for use in steam environments. Full pan size. 26.5 quart capacity. Sold in package quantity of 3. Priced each.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES20-7/8
    • CAPACITY QUARTS26.5
    • PAN SIZEFull
    • CONSTRUCTIONPlastic
    • BRANDVollrath®
    • PACKAGE QUANTITY3
    • WIDTH INCHES12-13/16
    • MANUFACTURERS PART NUMBER8008420
    • DEPTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!