1/4 Size 2-1/2"D Pan With Steelcoat X3™ - Pkg Qty 6
See all 37 items in product family

1/4 Size 2-1/2"D Pan With Steelcoat X3™ - Pkg Qty 6

Item #: WBB209458

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.25 each

Sold in packages of 6

Price: $145.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
More Durable Than Ever. Constructed of 22 gauge, 300 series stainless steel. Dramatic black interior enhances both cold and hot food presentations. Triple bonded layer coating is the finest available. Cook, serve and display in the same pan. Interior surface is stain resistant. Temperature tolerance of -20° to 450°F (-28° to 230°C). Dishwasher safe. Not for use with metal utensils. Fourth pan size. 1.8 quart capacity. Sold in package quantity of 6. Priced each.

Product Specifications

    • PAN SIZEFourth
    • BRANDVollrath®
    • DEPTH INCHES2-1/2
    • PACKAGE QUANTITY6
    • CAPACITY QUARTS1.8
    • MANUFACTURERS PART NUMBER70422
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!