Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco SPJL-302 Steam Pan, 1/3-size, 2-1/2"H - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Winco SPJL-302 Steam Pan, 1/3-size, 2-1/2"H - Pkg Qty 12

Item #: WBB1358035

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $122.52 Save up to 53%
$4.84 each

Sold in packages of 12

Price: $58.08
Product Information
Customer Review
Product Q&A
Winco SPJL-302 Steam Pan, 1/3-size, 2-1/2"H

Anti-Jam 1/3 x 2-1/2".



Product Specifications

    • TYPE1/3-size
    • DEPTH INCHES2-1/2
    • MANUFACTURERS PART NUMBERSPJL-302
    • TYPE1/3-size
    • PACKAGE QUANTITY12
    • BRANDWINCO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed