Steam Table Pans
Gauge
Width
Material
Height
Capacity
Color
Price
Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6
Depth
1-1/4 in
Length
6-3/8 in
Width
10-3/8 in
Capacity
1.2 qt
Winco SPH2 Half-Size Steam Table Pan, 10-3/8", 12-3/4"W, 2-1/2"H, Stainless Steel, Standard Weight - Pkg Qty 12
Depth
2-1/2 in
Length
10-3/8 in
Width
12-3/4 in
Package Quantity
12
Winco SPFP4 Full-Size Perforated Food Pan, 20-3/4"L, 12-1/2"W, 4"H, Stainless Steel - Pkg Qty 6
Depth
4 in
Length
20-3/4 in
Width
12-1/2 in
Package Quantity
6
Depth
2-1/2 in
Package Quantity
6
Depth
4 in
Length
20-7/8 in
Width
12-13/16 in
Package Quantity
6
Depth
4 in
Package Quantity
6