Vollrath® Super Pan V™ 30022 Stainless Steel Full Size 2-1/2d Pan - Pkg Qty 6
See all 104 items in product family

Vollrath® Super Pan V™ 30022 Stainless Steel Full Size 2-1/2d Pan - Pkg Qty 6

Item #: WBB210907

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.00 each

Sold in packages of 6

Price: $132.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vollrath® Super Pan V™ 30022 Stainless Steel Full Size 2-1/2D Pan

This Full Size Super Pan II® features the Reinforcer® corner, a Vollrath® exclusive, which withstands more impact than ordinary pans. Since corners won't bend, the pan sits flat in steam table wells - saving energy and improving the look and cleanliness of your buffet line. Constructed of 300 series stainless, 22 gauge. Anti-jamming design prevents pans from sticking together. Capacity is stamped on the bottom as easy reference for accurate yield and portion control. Coved interior corners are shaped to the spoon - maximizing serving yield and for easy cleaning. Flat edges and corners keep pans tight in the well - sealing in heat as well as cold. Flat edges and corners keep pans tight in the well - sealing in heat and cold to keep temperature even. Sold in package quantity of 6. Priced each.

Product Specifications

    • PAN SIZEFull Size
    • BRANDVOLLRATH
    • SERIES300 series stainless steel construction
    • PACKAGE QUANTITY6
    • LENGTH INCHES20-3/4
    • MANUFACTURERS PART NUMBER30022
    • CAPACITY QUARTS8.3
    • CONSTRUCTIONStainless Steel
    • MANUFACTURER PART NUMBER30022
    • DEPTH INCHES2-1/2
    • WIDTH INCHES12-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!