Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cafeteria Food Shield, Stainless Steel Shelf, 15"W x 108"L, 18"H

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Cafeteria Food Shield, Stainless Steel Shelf, 15"W x 108"L, 18"H

Item #: WBB607377

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,606.00 Save up to 19%
Price: $ 2,106.00
Product Information
Customer Review
Product Q&A
Cafeteria Food Shield, Stainless Steel Shelf, 15"W x 108"L, 18"H

Features:

  • Adjustable Food Shield With Brackets
  • No Tools Required
  • 1/4" Thick Heat-Tempered Glass
  • Includes Two 18" Wide x 15-3/8" High Side Glass Panels
  • Stainless Steel Shelving Available In 12" or 15" Widths
  • Shelves have two rolled edges on front & back and two square edges on left & right sides
  • 1-5/8" Stainless Steel Posts
Construction:

  • All TIG welded
  • Exposed stainless steel surfaces polished to a satin finish
Material:

  • Food Shield - 1/4" Thick Heat-Tempered Glass
  • Shelf - 18 Ga
  • Type 430 Stainless Steel
  • Posts - 1-5/8" diameter
  • Stainless Steel

Product Specifications

    • COLOR(S)Silver
    • LENGTH INCHES108
    • HEIGHT INCHES18
    • WIDTH INCHES15
    • CONSTRUCTIONStainless Steel
    • STAINLESS SERIES28 Ga., Type 430
    • TYPECafeteria
    • PACKAGE QUANTITY1
    • BRANDAdvance Tabco, Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!