Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cooking/Carving Food Shield, 48" wide, height as specified (24" maximum)
See all 58 items in product family

Cooking/Carving Food Shield, 48" wide, height as specified (24" maximum)

Item #: WBB607388

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,708.00
Product Information
Customer Review
Product Q&A
Cooking/Carving Food Shield, 48" wide, height as specified (24" maximum)

Features:

  • 1/4" Thick Heat-Tempered Glass
  • Includes Two 18" Wide Side Glass Panels
  • Includes Four 1-5/8" Stainless Steel Posts
Construction:

  • Posts mount thru table top for added support
Material:

  • Food Shield - 1/4" Thick Heat-Tempered Glass

Product Specifications

    • COLOR(S)Silver
    • LENGTH INCHES--
    • WIDTH INCHES48
    • TYPECooking/Carving
    • PACKAGE QUANTITY1
    • BRANDAdvance Tabco, Inc.
    • HEIGHT INCHES24
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed