Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self Service Food Shield, 12"W x 84"L x 18"H, Stainless Steel Top Shelf
See all 58 items in product family

Self Service Food Shield, 12"W x 84"L x 18"H, Stainless Steel Top Shelf

Item #: WBB607355

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,813.00 Save up to 45%
Price: $999.00
Product Information
Customer Review
Product Q&A
Self Service Food Shield, 12'W x 84"L x 18"H ,Stainless Steel Top Shelf

Features:

  • Adjustable Food Shield With Brackets
  • No Tools Required
  • 1/4" Thick Heat-Tempered Glass
  • Includes: 1 TIER: Two 18" Wide x 15-3/8" High Side Glass Panels
  • 2 TIER: Four 18" Wide x 15-3/8" High Side Glass Panels
  • Stainless Steel Shelving Available In 12" or 15" Widths
  • Shelves have two rolled edges on front & rear and square edges on left & right sides
  • 1-5/8" Stainless Steel Posts
Construction:

  • All TIG welded
  • Exposed stainless steel surfaces polished to a satin finish
Material:

  • Food Shield - 1/4" Thick Heat-Tempered Glass
  • Shelf - 18 Ga
  • Type 430 Stainless Steel
  • Posts - 1-5/8" Diameter
  • Stainless Steel

Product Specifications

    • COLOR(S)Silver
    • BRANDAdvance Tabco, Inc.
    • TYPESelf Service
    • HEIGHT INCHES18
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • TIERSSingle
    • WIDTH INCHES12
    • LENGTH INCHES84

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:25