Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self Service Food Shield, 15"W x  48"L x 26"H, S/S Top and Center Shelves, Double Tier

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Self Service Food Shield, 15"W x 48"L x 26"H, S/S Top and Center Shelves, Double Tier

Item #: WBB607426

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,926.00 Save up to 4%
Price: $ 1,857.00
Product Information
Customer Review
Product Q&A
Self Service Food Shield, 15"W x 48"L x 26"H, S/S Top and Center Shelves, Double Tier

Features:

  • Adjustable Food Shield With Brackets
  • No Tools Required
  • 1/4" Thick Heat-Tempered Glass
  • Includes: 1 TIER: Two 18" Wide x 15-3/8" High Side Glass Panels
  • 2 TIER: Four 18" Wide x 15-3/8" High Side Glass Panels
  • Stainless Steel Shelving Available In 12" or 15" Widths
  • Shelves have two rolled edges on front & rear and square edges on left & right sides
  • 1-5/8" Stainless Steel Posts
Construction:

  • All TIG welded
  • Exposed stainless steel surfaces polished to a satin finish
Material:

  • Food Shield - 1/4" Thick Heat-Tempered Glass
  • Shelf - 18 Ga
  • Type 430 Stainless Steel
  • Posts - 1-5/8" Diameter
  • Stainless Steel

Product Specifications

    • COLOR(S)Silver
    • TIERSDouble
    • LENGTH INCHES48
    • HEIGHT INCHES26
    • WIDTH INCHES15
    • CONSTRUCTIONStainless Steel
    • TYPESelf Service
    • PACKAGE QUANTITY1
    • BRANDAdvance Tabco, Inc.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!