Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lamber CC00130 - Dishwashing Open Rack Plastic 16"L x 16"W x 7-7/8"H

Rollover image to zoom in

Click image to enlarge

Lamber CC00130 - Dishwashing Open Rack Plastic 16"L x 16"W x 7-7/8"H

Item #: WBB2004789

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
Lamber CC00130 - Dishwashing Open Rack Plastic 16"L x 16"W x 7-7/8"H

Open rack

Product Specifications

    • DESCRIPTIONDishwashing Open Rack
    • BRANDLamber
    • MANUFACTURERS PART NUMBERCC00130
    • WIDTH INCHES16
    • HEIGHT INCHES7-7/8
    • COLORGray
    • SIZE--
    • MATERIALPlastic
    • MAX GLASS HEIGHT INCHES--
    • LENGTH INCHES16
    • WARRANTY3 Months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!