Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon Motors Multi-Speed Motor, Y469, 215TTDW7205, 5 - 1 1/4HP, 1800/900RPM, 460V, 3PH
See all 32 items in product family

Marathon Motors Multi-Speed Motor, Y469, 215TTDW7205, 5 - 1 1/4HP, 1800/900RPM, 460V, 3PH

Item #: WBB869312

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,048.00 ea.
3+ $1,008.00 ea.
Product Information
Customer Review
Product Q&A
Marathon Motors Multi-Speed Motor, Y469, 215TTDW7205, 5 - 1 1/4HP, 1800/900RPM, 460V, 3PH

Commercial and industrial fans, blowers, pumps, and other machinery that have variable torque characteristics. Prolonged use at low speed can result in significant energy saving. Dripproof motors are intended for use in environments that are relatively clean and dry.

Product Specifications

    • HORSEPOWER5
    • ENCLOSUREDP
    • FRAME215T
    • BRANDMarathon Motors
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE3
    • VOLTAGE460@ High Speed HERTZ
    • DUTYContinuous
    • AMBIENT TEMP C40
    • OPPOSITE END BEARINGBall
    • ULRecognized Construction
    • CSAY
    • MANUFACTURERS PART NUMBERY469
    • CATALOG NO.Y469
    • LOW SPEED KW0.93
    • LOW SPEED RPM900
    • LOW SPEED FL EFF0.72
    • LOW SPEED VOLTAGE460
    • LOW SPEED FL AMPS3.1
    • LOW SPEED FL SF1.15
    • DRIVE END BEARING SIZE6307
    • LOW SPEED HP1 1/4
    • HIGH SPEED SF1.15
    • HIGH SPEED FL AMPS6.8
    • HIGH SPEED FL EFF0.865
    • HIGH SPEED KW3.70
    • IP CODE22
    • STARTING TYPEAcross the Line
    • NEMA DESIGN2VT
    • CEY
    • ASSEMBLYF1 (F2 Modification Available)
    • ORIENTATIONHorizontal
    • OPPOSITE END BEARING SIZE6206
    • WEIGHT IN LBS.118
    • INSULATION CLASSF
    • BEARING-DRIVE-ENDBall
    • KVA-CODEK
    • MODEL NUMBER215TTDW7205

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!