Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestgrip™ Oven Mitt, 15", Flame Resistant - Pkg Qty 72
See all 65 items in product family

Bestgrip™ Oven Mitt, 15", Flame Resistant - Pkg Qty 72

Item #: WBB506563

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 72

Price: $1,170.00
Product Information
Customer Review
Product Q&A
Bestgrip™ Oven Mitt, 15", Flame Resistant

BestGrip⁜ Oven Mitt, 15", protects from -109° to 500° F, longer heat exposure, flame resistant, neoprene/cotton, with magnet

Product Specifications

    • BRANDBestGrip
    • MANUFACTURERS PART NUMBER810CM15
    • TYPEProtects to -109 to 500" degrees
    • MATERIAL(S)Neoprene/Cotton
    • COLORTan
    • SIZE15"
    • PACKAGE QUANTITYEach
    • STYLEFlame Resistant
    • PURPOSEOven mitt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!