Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar 802TF - Bestguard Terry Cloth Pot Holder, Up to 500°F, 12 Pack, 8" x 8"
See all 20 items in product family

San Jamar 802TF - Bestguard Terry Cloth Pot Holder, Up to 500°F, 12 Pack, 8" x 8"

Item #: WBB506568

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
San Jamar Bestguard Terry Cloth Pot Holder, Up to 500°F, 12 Pack, 8" x 8"

BestGuard® Pot Holder, 8" x 8", one side fire retardant fabric & one side quilted terry cloth, protects to 500°F. Includes hanging loop.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBER802TF
    • TYPEQuilted Terry Cloth & Fire Retardant
    • MATERIAL(S)BestGuard/Terry Cloth
    • COLORBrown
    • SIZE8" x 8"
    • PACKAGE QUANTITY12
    • STYLEPot Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!