Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Handle Holder, 3.5X6.5
See all 20 items in product family

Handle Holder, 3.5X6.5

Item #: WBB507479

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Handle Holder, 3.5X6.5

Handle Holder, 3-1/2" x 6-1/2", quilted PTFE insulated interior, protects to 200°F with intermittent use

Product Specifications

    • BRANDCrewWare
    • MANUFACTURERS PART NUMBER804HH
    • TYPEProtects to 200 F
    • MATERIAL(S)Bestan/Cotton (Non-Stick)
    • COLORDark Tan
    • SIZE3.5" x 6.5"
    • PACKAGE QUANTITY1 Dozen
    • STYLEQuilted PTFE
    • PURPOSEHandle Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!